USTS81KCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USTS81KCH Eaton Electrical Boxes, MtrSkt, 20A, Ringless, 8-Jaw, OH/UG

MFG Item Number
USTS81KCH

USTS81KCH Eaton Electrical Boxes, MtrSkt, 20A, Ringless, 8-Jaw, OH/UG

MFG Item Number
USTS81KCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
USTS81KCH
MtrSkt, 20A, Ringless, 8-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number USTS81KCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Instrument rated socket, 20A, Over/under, 1 in bolt-on hub, Eight-jaw, Factory wired test switch, 600 Vac
Current Rating 20 A
Service OH, UG
Bypass None
Voltage 600 VAC
Approvals UL
Net Weight 21 lbs
Gross Weight 21 lbs