Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, USTU Series
USTU5000-207
Sealmaster Bearings, USTU Series
Take-Up Roller Bearing, 2.4375 In,
This item cannot be canceled or returned
Description
Take-Up Roller Bearing, 2.4375 In,
- Cast Iron Take‑Up Housing
- Double Lip Contact Optional Seal
- Spherical Roller
Specifications
Specifications
| Manufacturer Part Number |
737386 |
| Manufacturer |
Sealmaster |
| Product Series |
USTU |
| Family Series |
Sealmaster Bearings, USTU Series |
| Description |
Take-Up Roller Bearing, 2.4375 In, Collar Mount (Set Screws) Locking, Cast Iron Housing, Standard Felt |
| Bearing Type |
Take Up |
| Seal Type |
Standard Felt Seal |
| Locking |
Collar Mount Set Screw |
| Shaft Diameter |
2.4375 " |
| Shaft Range |
2-2.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
1.0488 lbs |
| Gross Weight |
1.0488 lbs |
USTU5000-207
Sealmaster Bearings, USTU Series