USVF24P
US Motors Drives, USVF HYBRID DRIVES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USVF24P US Motors Drives, USVF HYBRID DRIVES Series, VFD, USAC Hybrid Drive

MFG Item Number
USVF24P

USVF24P US Motors Drives, USVF HYBRID DRIVES Series, VFD, USAC Hybrid Drive

MFG Item Number
USVF24P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, USVF HYBRID DRIVES Series
Item #
USVF24P
VFD, USAC Hybrid Drive

USVF HYBRID DRIVES Series Information

The USVF Hybrid drives are a member of the ACCU‑SERIES family of variable speed products. The USVF Series of Adjustable Frequency Drives consist of eleven inverter models rated for 0.25 to 5 horsepower motors. These chassis / IP20 drives are ideal for mounting in control panels where digital programming and displays are not required. Hybrid drives are a digital drive with an analog interface. A 5 kohm Main Speed Potentiometer and Trimpot Adjustment Tool are also included.

Specifications

Specifications
Manufacturer Part Number USVF24P
Manufacturer US Motors
Product Series USVF HYBRID DRIVES
Family Series US Motors Drives, USVF HYBRID DRIVES Series
Description VFD, USAC Hybrid Drive
Phase 3
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 4 A
Amps (Variable Torque Rating) 4 A
Brake Dynamic Braking Transistor
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
Mounting Chassis Mount
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 208-230 VAC
Protection Rating IP20
Dynamic Braking Yes
Height 5 "
Width 4.7 "
Depth 4.3 "
Net Weight 0 lbs
Gross Weight 2.6 lbs