Series Information
| Manufacturer Part Number | UT2H42353TCH |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Electrical Boxes |
| Description | Eaton meter socket, Multi position commercial or resi service, 200A, Over/under, 5x5 inch hub open, 1/0-500 kcmil, 4-jaw, 6-350 kcmil, Lever bypass, Gnd conn 14-2 Cu, Triplex, Ringless, 600 Vac |
| Current Rating | 200 A |
| Service | OH, UG |
| Bypass | Lever |
| Voltage | 600 VAC |
| Phase | Single Phase |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |