UT2H52353UCH

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UT2H52353UCH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 5-Jaw, OH/UG
MFG Item Number
UT2H52353UCH

UT2H52353UCH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 5-Jaw, OH/UG

MFG Item Number
UT2H52353UCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UT2H52353UCH
MtrSkt, 200A, Ringless, 5-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number UT2H52353UCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Multi position commercial or resi service, 200A, Over/under, 5x5 inch hub cover plate, 1/0-500 kcmil, 5-jaw, 1-ph or 3-ph, 6-350 kcmil, Lever bypass, Gnd conn 14-2 Cu, Triplex, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass Lever
Voltage 600 VAC
Phase Single Phase, Three Phase
Approvals UL
Net Weight 69 lbs
Gross Weight 69 lbs