Series Information
| Manufacturer Part Number | UT2R1421BCH |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Electrical Boxes |
| Description | Eaton meter socket, Multi position commercial or resi service, 100A, Over/under, 3-5/16 inch hub open, 3-5/16 inch cover plate, 6-250 kcmil, 4-jaw, 1-ph, 8-2/0 AWG, Gnd conn 14-2 Cu, Triplex, 3-wire, Ringless, 600 Vac |
| Current Rating | 100 A |
| Service | OH, UG |
| Bypass | None |
| Voltage | 600 VAC |
| Phase | Single Phase |
| Approvals | UL |
| Net Weight | 30 lbs |
| Gross Weight | 30 lbs |