UT3H52353TCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UT3H52353TCH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 5-Jaw, OH/UG

MFG Item Number
UT3H52353TCH

UT3H52353TCH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 5-Jaw, OH/UG

MFG Item Number
UT3H52353TCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UT3H52353TCH
MtrSkt, 200A, Ringless, 5-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number UT3H52353TCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Multi position commercial or resi service, 200A, Over/under, 5x5 inch hub open, 1/0-500 kcmil, 5-jaw, 1-phase, 6-350 kcmil, Lever bypass, Gnd conn 14-2 Cu, Triplex, Three-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass Lever
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 37 lbs
Gross Weight 37 lbs