UTE5213TCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UTE5213TCH

Eaton Electrical Boxes

UTE5213TCH

Eaton Electrical Boxes
MtrSkt,200A,Ringless,5-Jaw,OH/UG,Lvr BP
MFG Item Number
UTE5213TCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UTE5213TCH
MtrSkt,200A,Ringless,5-Jaw,OH/UG,Lvr BP

Series Information

Specifications

Specifications
Manufacturer Part Number UTE5213TCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Comm, 200A, Over/under, Large hub open, 6-350 kcmil, 5-jaw, 1-ph, 6-350 kcmil, Lever bypass, Gnd conn 14-2 Cu, Triplex, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass Lever
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs