UTH4308UCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UTH4308UCH

Eaton Electrical Boxes

UTH4308UCH

Eaton Electrical Boxes
MtrSkt, 320A, Ringless, 4-Jaw, OH
MFG Item Number
UTH4308UCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UTH4308UCH
MtrSkt, 320A, Ringless, 4-Jaw, OH

Series Information

Specifications

Specifications
Manufacturer Part Number UTH4308UCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 1-pos commercial or resi service, 320A, Over, 5x5 inch hub cover plate, 2 250 kcmil, 4-jaw, 1-ph, 2 250 kcmil, Lever bypass, Gnd conn 14-2 Cu, Triplex, 3-wire, 600 Vac
Current Rating 320 A
Service OH
Bypass Lever
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs