UTH7300TFLCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UTH7300TFLCH Eaton Electrical Boxes, MtrSkt,320A,Ringless,7-Jaw,OH/UG,Lvr BP

MFG Item Number
UTH7300TFLCH

UTH7300TFLCH Eaton Electrical Boxes, MtrSkt,320A,Ringless,7-Jaw,OH/UG,Lvr BP

MFG Item Number
UTH7300TFLCH
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UTH7300TFLCH
MtrSkt,320A,Ringless,7-Jaw,OH/UG,Lvr BP

Series Information

Specifications

Specifications
Manufacturer Part Number UTH7300TFLCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 1-pos commercial or resi service, 320A, Over, Large hub open, 3/8 inch stud, 7-jaw, 3-ph, 3/8 inch stud, Lever bypass, Gnd conn 14-2 Cu, Triplex, four-wire, Ringless, 600 Vac
Current Rating 320 A
Service OH
Bypass Lever
Voltage 600 VAC
Phase Three Phase
Approvals UL
Net Weight 45 lbs
Gross Weight 45 lbs