Series Information
| Manufacturer Part Number | UTH7330UCH |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Electrical Boxes |
| Description | Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub cover plate, 3/8 inch stud, 7-jaw, three-phase, 3/8 inch stud, Lever bypass, Gnd conn 14-2 Cu, Triplex, 4-wire, Ringless, 600 Vac |
| Current Rating | 320 A |
| Service | OH, UG |
| Bypass | Lever |
| Voltage | 600 VAC |
| Phase | Three Phase |
| Approvals | UL |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |