TOUGH PANEL Series Information
| Manufacturer Part Number | UTP-10TC-H-A-PV1200 |
|---|---|
| Manufacturer | Uticor |
| Product Series | TOUGH PANEL |
| Family Series | Uticor Human Machine Interface, TOUGH PANEL Series |
| Description | HMI, 10.4 TFT Color, Dedicated OS, DH+ & Remote I/O, Serial RS-232/422/ 485, NEMA 4X, Aluminum |
| Display Size | 10.4 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Serial |
| USB Ports | None |
| Ethernet Ports | None |
| Serial Ports | (2) RS-232/RS-422/RS-485 |
| PCMCIA | No |
| Screen Resolution | 640 x 480 |
| Touch Region Resolution | 16 x 12 |
| Brightness (cd/m2) | 400 |
| Tactile Pushbuttons | No |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Panel |
| Bezel | Aluminum (Unpainted) |
| Form Factor | PANELVIEW |
| DC Voltage | 24 VDC |
| Max Power Consumption | 15 W |
| Operating System | Dedicated OS |
| User Memory | 1 MB |
| Expandable | Proprietary Flash, Expandable RAM |
| Drivers | DH+ & Remote I/O, Serial RS-232/RS-422/RS-485 |
| NEMA Rating | NEMA 4, NEMA 4X |
| Operating Temperature | -4-140 °F |
| Approvals | CE, cUL, UL |
| Net Weight | 6.8 lbs |
| Gross Weight | 6.8 lbs |