The TX5e‑28 Series are Category 5e/Class D, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual‑rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.
Panduit Panel & Computer Interface Cables, TX5e-28 Series
Description
The TX5e Cat 5e UTP Patch Cord is a 3-Foot, 0.150-inch 3.8mm diameter, Blue cord constructed of 28 AWG, unshielded, twisted pair, stranded, CM cable with Pan-Plug modular plugs. Its compact 28 AWG design simplifies installation and management. The
Cable Type
Cat 5e
Connection Type
RJ45
Connection Configuration
Male to Male
Shielding
No
Plenum Rated
No
Strain Relief
No
Color
Blue
Approvals
IEC, UL
Net Weight
0.06 lbs
Gross Weight
0.06 lbs
Added to cart
UTP28CH3BU
Panduit Panel & Computer Interface Cables, TX5e-28 Series