The TX5e‑28 Series are Category 5e/Class D, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual‑rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.
Panduit Panel & Computer Interface Cables, TX5e-28 Series
Description
The TX5e Cat 5e UTP Patch Cord is a 5-Meter, 0.150-inch 3.8mm diameter, Off-White cord constructed of 28 AWG, unshielded, twisted pair, stranded, CM cable with Pan-Plug modular plugs. Its compact 28 AWG design simplifies installation and management. The
Cable Type
Cat 5e
Connection Type
RJ45
Connection Configuration
Male to Male
Length
5 '
Shielding
No
Plenum Rated
No
Strain Relief
No
Color
White
Approvals
IEC, UL
Net Weight
0.297 lbs
Gross Weight
0.297 lbs
Added to cart
UTP28CH5M
Panduit Panel & Computer Interface Cables, TX5e-28 Series