Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables, TX6-28 Series
UTP28SP0.2MGY
Panduit Panel & Computer Interface Cables, TX6-28 Series
Category 6 Performance 28 AWG, UTP Patch
MFG Item Number
UTP28SP0.2MGY
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, TX6-28 Series
Category 6 Performance 28 AWG, UTP Patch
TX6-28 Series Information
0.15‑Inch Nominal Cable Diameter Gold Plated Phosphor Bronze Contacts The TX6‑28 Series are Category 6/Class E, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual‑rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility
Specifications
Specifications
Manufacturer Part Number
UTP28SP0.2MGY
Manufacturer
Panduit
Product Series
TX6-28
Family Series
Panduit Panel & Computer Interface Cables, TX6-28 Series
Description
The TX6-28 Cat 6 UTP Patch Cord is a 0.2-Meter, 0.150-inch 3.8mm diameter, Grey cord constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with high-performance modular plugs. Its compact 28 AWG design simplifies installation and
Cable Type
Cat 6
Connection Type
UTP
Connection Configuration
Male to Male
Length
0.6562 '
Shielding
No
Approvals
IEC, UL
Net Weight
0.06 lbs
Gross Weight
0.06 lbs
UTP28SP0.2MGY
Panduit Panel & Computer Interface Cables, TX6-28 Series