UTP28SP0.2MRD
Panduit Panel & Computer Interface Cables, TX6-28 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UTP28SP0.2MRD

Panduit Panel & Computer Interface Cables, TX6-28 Series

UTP28SP0.2MRD

Panduit Panel & Computer Interface Cables, TX6-28 Series
Cat 6 28 AWG UTP Copper Patch Cord, 0.2
MFG Item Number
UTP28SP0.2MRD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Panel & Computer Interface Cables, TX6-28 Series
Item #
UTP28SP0.2MRD
Cat 6 28 AWG UTP Copper Patch Cord, 0.2

TX6-28 Series Information

  • 0.15‑Inch Nominal Cable Diameter
  • Gold Plated Phosphor Bronze Contacts
The TX6‑28 Series are Category 6/Class E, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual‑rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility

Specifications

Specifications
Manufacturer Part Number UTP28SP0.2MRD
Manufacturer Panduit
Product Series TX6-28
Family Series Panduit Panel & Computer Interface Cables, TX6-28 Series
Description The TX6-28 Cat 6 UTP Patch Cord is a 0.2-Meter, 0.150-inch 3.8mm diameter, Red cord constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with high-performance modular plugs. Its compact 28 AWG design simplifies installation and
Cable Type Cat 6
Connection Type UTP
Connection Configuration Male to Male
Length 0.6562 '
Shielding No
Approvals IEC, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs