Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables, TX6-28 Series
UTP28SP100
Panduit Panel & Computer Interface Cables, TX6-28 Series
CU Patch Crd,Cat 6,SD,100ft,IW
MFG Item Number
UTP28SP100
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, TX6-28 Series
CU Patch Crd,Cat 6,SD,100ft,IW
TX6-28 Series Information
0.15‑Inch Nominal Cable Diameter Gold Plated Phosphor Bronze Contacts The TX6‑28 Series are Category 6/Class E, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual‑rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility
Specifications
Specifications
Manufacturer Part Number
UTP28SP100
Manufacturer
Panduit
Product Series
TX6-28
Family Series
Panduit Panel & Computer Interface Cables, TX6-28 Series
Description
CU Patch Crd,Cat 6,SD,100ft,IW
Cable Type
Cat 6
Connection Type
RJ45
Connection Configuration
Male to Male
Length
100 '
Shielding
No
Plenum Rated
No
Strain Relief
Yes
Color
White
Approvals
IEC, UL
Net Weight
1.14 lbs
Gross Weight
1.14 lbs
UTP28SP100
Panduit Panel & Computer Interface Cables, TX6-28 Series