Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
UTP28SP30BL
Panduit Panel & Computer Interface Cables
Cat 6 28 AWG UTP Copper Patch Cord, 30 f
MFG Item Number
UTP28SP30BL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat 6 28 AWG UTP Copper Patch Cord, 30 f
Specifications
Specifications
Manufacturer Part Number
UTP28SP30BL
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
The TX6-28 Cat 6 UTP Patch Cord is a 30-Foot, 0.150-inch 3.8mm diameter, Black cord constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with high-performance modular plugs. Its compact 28 AWG design simplifies installation and
Cable Type
Cat 6
Jacket Material
LSZH
Approvals
CSA, IEC, TIA, UL
Net Weight
0.38 lbs
Gross Weight
0.38 lbs
UTP28SP30BL
Panduit Panel & Computer Interface Cables