Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Panel & Computer Interface Cables
UTP28SP30YL
Panduit Panel & Computer Interface Cables
Cat 6 28 AWG UTP Copper Patch Cord, 30 f
MFG Item Number
UTP28SP30YL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat 6 28 AWG UTP Copper Patch Cord, 30 f
Specifications
Specifications
| Manufacturer Part Number |
UTP28SP30YL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Panel & Computer Interface Cables |
| Description |
The TX6-28 Cat 6 UTP Patch Cord is a 30-Foot, 0.150-inch 3.8mm diameter, Yellow cord constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with high-performance modular plugs. Its compact 28 AWG design simplifies installation and |
| Cable Type |
Cat 6 |
| Jacket Material |
LSZH |
| Approvals |
CSA, IEC, TIA, UL |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.38 lbs |
UTP28SP30YL
Panduit Panel & Computer Interface Cables