Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
UTP28X17MGY Panduit Panel & Computer Interface Cables, TX6A-28 Series, Cat6A, 28AWG, UTP, PC, CM/LSZH, GY, 17M
MFG Item Number
UTP28X17MGY
UTP28X17MGY Panduit Panel & Computer Interface Cables, TX6A-28 Series, Cat6A, 28AWG, UTP, PC, CM/LSZH, GY, 17M
MFG Item Number
UTP28X17MGY
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, TX6A-28 Series
Cat6A, 28AWG, UTP, PC, CM/LSZH, GY, 17M
TX6A-28 Series Information
0.185‑inch Nominal Cable Diameter Gold Plated Phosphor Bronze Contacts The TX6A‑28 Series are Category 6A/Class EA, F/UTP, small diameter patch cords are constructed of 28 AWG, shielded, twisted pair, solid copper (dual‑rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.
Specifications
Specifications
Manufacturer Part Number
UTP28X17MGY
Manufacturer
Panduit
Product Series
TX6A-28
Family Series
Panduit Panel & Computer Interface Cables, TX6A-28 Series
Description
The TX6A-28 Cat 6A UTP Patch Cord is a 17-Meter, 0.185-inch 4.7mm diameter, Grey cord constructed of 28 AWG unshielded, twisted pair, solid, CM/LSZH cable with high-performance modular plugs. Its compact 28 AWG design simplifies installation and
Cable Type
Cat 6a
Connection Type
RJ45
Connection Configuration
Male to Male
Length
55.777 '
Shielding
No
Plenum Rated
No
Strain Relief
Yes
Color
Gray
Approvals
IEC, UL
Net Weight
0.8661 lbs
Gross Weight
0.8661 lbs
UTP28X17MGY
Panduit Panel & Computer Interface Cables, TX6A-28 Series