Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables, TX6A Series
UTP6AX0.5M
Panduit Panel & Computer Interface Cables, TX6A Series
Cat 6A 24 AWG UTP Copper Patch Cord, 0.5
MFG Item Number
UTP6AX0.5M
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, TX6A Series
Cat 6A 24 AWG UTP Copper Patch Cord, 0.5
0.24‑Inches Nominal Cable Diameter Rated to 2500 Mating Cycles The TX6A Series are Category 6A/Class EA, S/FTP patch cords shall be constructed of 26 AWG shielded twisted pair stranded copper cable with an enhanced performance shielded modular plug at each end. Patch cord cable shall be offered in multiple colored S/FTP cable for design flexibility with a black strain relief boot on each modular plug. All patch cords shall be compatible with both T568A and T568B wiring schemes.
Specifications
Specifications
Manufacturer Part Number
UTP6AX0.5M
Manufacturer
Panduit
Product Series
TX6A
Family Series
Panduit Panel & Computer Interface Cables, TX6A Series
Description
The TX6A 10Gig Cat 6A UTP Patch Cord is a 0.5-Meter, 0.250-inch 6.4mm diameter, Off-White cord constructed of 24 AWG, unshielded, twisted pair, solid, CM cable with high-performance modular plugs. Its solid foil tape limits alien crosstalk, ensuring 10
Cable Type
Cat 6a
Connection Type
UTP
Connection Configuration
Male to Male
Length
1.6405 '
Shielding
No
Plenum Rated
No
Strain Relief
Yes
Approvals
IEC, UL
Net Weight
0.083 lbs
Gross Weight
0.083 lbs
UTP6AX0.5M
Panduit Panel & Computer Interface Cables, TX6A Series