Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Panel & Computer Interface Cables
UTP6AX20
Panduit Panel & Computer Interface Cables
Cat 6A 24 AWG UTP Copper Patch Cord, 20
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat 6A 24 AWG UTP Copper Patch Cord, 20
Specifications
Specifications
| Manufacturer Part Number |
UTP6AX20 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Panel & Computer Interface Cables |
| Description |
The TX6A 10Gig Cat 6A UTP Patch Cord is a 20-Foot, 0.250-inch 6.4mm diameter, Off-White cord constructed of 24 AWG, unshielded, twisted pair, solid, CM cable with high-performance modular plugs. Its solid foil tape limits alien crosstalk, ensuring 10 |
| Cable Type |
Cat 6a |
| Jacket Material |
PVC |
| Approvals |
CSA, IEC, TIA, UL |
| Net Weight |
0.615 lbs |
| Gross Weight |
0.615 lbs |
UTP6AX20
Panduit Panel & Computer Interface Cables