UTPCH10BLY
Panduit Panel & Computer Interface Cables, TX5e Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UTPCH10BLY

Panduit Panel & Computer Interface Cables, TX5e Series

UTPCH10BLY

Panduit Panel & Computer Interface Cables, TX5e Series
Cat 5e 24 AWG UTP Copper Patch Cord, 10
MFG Item Number
UTPCH10BLY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Panel & Computer Interface Cables, TX5e Series
Item #
UTPCH10BLY
Cat 5e 24 AWG UTP Copper Patch Cord, 10

TX5e Series Information

  • 0.215‑Inch Nominal Cable Diameter
  • Optional Color Bands
The TX5e Series are Category 5e/Class D, UTP patch cords shall be constructed of 24 AWG unshielded twisted pair stranded copper cable with a high performance modular plug at each end. Patch cord cable shall be offered in multiple colored UTP cable in multiple lengths for design flexibility. All patch cords shall be compatible with both T568A and T568B wiring schemes.

Specifications

Specifications
Manufacturer Part Number UTPCH10BLY
Manufacturer Panduit
Product Series TX5e
Family Series Panduit Panel & Computer Interface Cables, TX5e Series
Description The TX5e Cat 5e UTP Patch Cord is a 10-Foot, Black cord constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with Pan-Plug modular plugs. Its tangle-free latch prevents snags and ensures a fast release, streamlining moves, adds, and
Cable Type Cat 5e
Connection Type UTP
Connection Configuration Male to Male
Length 10 '
Shielding No
Plenum Rated No
Strain Relief No
Color Black
Approvals IEC, UL
Net Weight 0.255 lbs
Gross Weight 0.255 lbs