The TX5e Series are Category 5e/Class D, UTP patch cords shall be constructed of 24 AWG unshielded twisted pair stranded copper cable with a high performance modular plug at each end. Patch cord cable shall be offered in multiple colored UTP cable in multiple lengths for design flexibility. All patch cords shall be compatible with both T568A and T568B wiring schemes.
Panduit Panel & Computer Interface Cables, TX5e Series
Description
The TX5e Cat 5e UTP Patch Cord is a 1-Meter, Orange cord constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with Pan-Plug modular plugs. Its tangle-free latch prevents snags and ensures a fast release, streamlining moves, adds, and
Cable Type
Cat 5e
Connection Type
UTP
Connection Configuration
Male to Male
Length
3.281 '
Shielding
No
Plenum Rated
No
Strain Relief
No
Color
Orange
Approvals
IEC, UL
Net Weight
0.1428 lbs
Gross Weight
0.1428 lbs
Added to cart
UTPCH1MORY
Panduit Panel & Computer Interface Cables, TX5e Series