The TX6A Series are Category 6A/Class EA, S/FTP patch cords shall be constructed of 26 AWG shielded twisted pair stranded copper cable with an enhanced performance shielded modular plug at each end. Patch cord cable shall be offered in multiple colored S/FTP cable for design flexibility with a black strain relief boot on each modular plug. All patch cords shall be compatible with both T568A and T568B wiring schemes.
Panduit Panel & Computer Interface Cables, TX6A Series
Description
The TX6A 10Gig Keyed Cat 6A UTP Patch Cord is a 10-Meter, Blue cord constructed of 23 AWG, unshielded, twisted pair, stranded, CM cable. It's equipped with a TX6A 10Gig Keyed Modular Plug on one end and a Non-Keyed Modular Plug on the other. Its MaTriX
Cable Type
Cat 6a
Connection Type
UTP
Connection Configuration
Male to Male
Length
32.81 '
Shielding
No
Plenum Rated
No
Strain Relief
Yes
Color
Blue
Approvals
IEC, UL
Net Weight
1.0726 lbs
Gross Weight
1.0726 lbs
Added to cart
UTPK6A10MBU
Panduit Panel & Computer Interface Cables, TX6A Series