UTPK6A7BU
Panduit Panel & Computer Interface Cables, TX6A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UTPK6A7BU

Panduit Panel & Computer Interface Cables, TX6A Series

UTPK6A7BU

Panduit Panel & Computer Interface Cables, TX6A Series
KeydCu, PC, Cat6A, UTP, Cbl, BU, 7ft, EA
MFG Item Number
UTPK6A7BU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Panel & Computer Interface Cables, TX6A Series
Item #
UTPK6A7BU
KeydCu, PC, Cat6A, UTP, Cbl, BU, 7ft, EA

TX6A Series Information

  • 0.24‑Inches Nominal Cable Diameter
  • Rated to 2500 Mating Cycles
The TX6A Series are Category 6A/Class EA, S/FTP patch cords shall be constructed of 26 AWG shielded twisted pair stranded copper cable with an enhanced performance shielded modular plug at each end. Patch cord cable shall be offered in multiple colored S/FTP cable for design flexibility with a black strain relief boot on each modular plug. All patch cords shall be compatible with both T568A and T568B wiring schemes.

Specifications

Specifications
Manufacturer Part Number UTPK6A7BU
Manufacturer Panduit
Product Series TX6A
Family Series Panduit Panel & Computer Interface Cables, TX6A Series
Description The TX6A 10Gig Keyed Cat 6A UTP Patch Cord is a 7-Foot, Blue cord constructed of 23 AWG, unshielded, twisted pair, stranded, CM cable. It's equipped with a TX6A 10Gig Keyed Modular Plug on one end and a Non-Keyed Modular Plug on the other. Its MaTriX
Cable Type Cat 6a
Connection Type UTP
Connection Configuration Male to Male
Length 7 '
Shielding No
Plenum Rated No
Strain Relief Yes
Color Blue
Approvals IEC, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs