Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
UTPSP10BUY
Panduit Panel & Computer Interface Cables
Cat 6 24 AWG UTP Copper Patch Cord, 10 f
MFG Item Number
UTPSP10BUY
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat 6 24 AWG UTP Copper Patch Cord, 10 f
Specifications
Specifications
Manufacturer Part Number
UTPSP10BUY
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
The TX6 PLUS Cat 6 UTP Patch Cord is a 10-Foot, Blue cord constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with high-performance modular plugs. Its tangle-free latch prevents snags and ensures a fast release, streamlining moves, adds,
Cable Type
Cat 6
Length
10 '
Jacket Material
PVC
Color
Blue
Approvals
IEC, TIA
Net Weight
0.27 lbs
Gross Weight
0.29 lbs
UTPSP10BUY
Panduit Panel & Computer Interface Cables