The TX6 Series are Category 6/Class E keyed UTP patch cords shall be constructed of 24 AWG stranded copper cable with a keyed modular plug on one end and a non‑keyed modular plug on the other end. Keyed modular plugs shall be mechanically keyed with color‑specific positive and negative keying features to prevent unintentional mating with unlike keyed or non‑keyed jack modules. Copper conductors in patch cable shall be twisted in pairs and separated by a quadrant separator. All four pairs shall be surrounded by a flame retardant jacket.
Panduit Panel & Computer Interface Cables, TX6 Series
Description
The TX6 PLUS Cat 6 UTP Patch Cord is a 10-Foot, Orange cord constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with high-performance modular plugs. Its tangle-free latch prevents snags and ensures a fast release, streamlining moves
Cable Type
Cat 6
Connection Type
UTP
Connection Configuration
Male to Male
Length
10 '
Shielding
No
Plenum Rated
No
Strain Relief
Yes
Color
Orange
Approvals
IEC, UL
Net Weight
0.28 lbs
Gross Weight
0.28 lbs
Added to cart
UTPSP10ORY
Panduit Panel & Computer Interface Cables, TX6 Series