Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UTS-0611-2 Penn Union Terminals, UTS Series, Bronze Underground Transformer
UTS-0611-2 Penn Union Terminals, UTS Series, Bronze Underground Transformer
This item cannot be canceled or returned
Description
Bronze Underground Transformer
Specifications
Specifications
| Manufacturer Part Number |
UTS06112 |
| Manufacturer |
Penn Union |
| Product Series |
UTS |
| Family Series |
Penn Union Terminals, UTS Series |
| Description |
Bronze Underground Transformer Terminal |
| Terminal Type |
Stud to Bus Bar |
| Material |
Copper Alloy |
| Thread Size |
5/8-11 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UTS-0611-2
Penn Union Terminals, UTS Series