Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Circuit Breakers, UL MCCB Series
UTS150N-FTU-100
Altech Circuit Breakers, UL MCCB Series
MOLDED CASE CIRCUIT BREAKER
MFG Item Number
UTS150N-FTU-100
This item cannot be canceled or returned
Description
Circuit Breakers, UL MCCB Series
MOLDED CASE CIRCUIT BREAKER
UL MCCB Series Information
Specifications
Specifications
| Manufacturer Part Number |
UTS150N-FTU-100 |
| Manufacturer |
Altech |
| Product Series |
UL MCCB |
| Family Series |
Altech Circuit Breakers, UL MCCB Series |
| Description |
MOLDED CASE CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| Neutral Protection |
No |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
UTS150N-FTU-100
Altech Circuit Breakers, UL MCCB Series