Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UTS150N-FTU-60-3P-LL-UL ASI-Automation Systems Interconnect Circuit Breakers, MCCB, UL489, 150A Frame, 35KA
MFG Item Number
UTS150N-FTU-60-3P-LL-UL
UTS150N-FTU-60-3P-LL-UL ASI-Automation Systems Interconnect Circuit Breakers, MCCB, UL489, 150A Frame, 35KA
MFG Item Number
UTS150N-FTU-60-3P-LL-UL
This item cannot be canceled or returned
Description
Item #
UTS150N-FTU-60-3P-LL-UL
MCCB, UL489, 150A Frame, 35KA
Specifications
Specifications
| Manufacturer Part Number |
UTS150N-FTU-60-3P-LL-UL |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
| Description |
MCCB, UL489, 150A Frame, 35KA Interrupt Capacity, 3 pole, Line and Load-side lugs, Fixed Thermal |
| Poles |
3 |
| Current Rating |
60 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Terminal Type |
Lugs Included |
| Auxiliary Switch |
Yes |
| Shunt Trip |
Yes |
| Undervoltage Release |
Yes |
| Alarm Switch |
Yes |
| UL Standard |
489 |
| Approvals |
UL |
| Gross Weight |
3.95 lbs |
| Net Weight |
3.95 lbs |
UTS150N-FTU-60-3P-LL-UL
ASI-Automation Systems Interconnect Circuit Breakers