Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UUX000924
30 IN WALL MNT,CABT,FLR STAND KIT 2PC
MFG Item Number
UUX000924
This item cannot be canceled or returned
Description
30 IN WALL MNT,CABT,FLR STAND KIT 2PC
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
UUX000924 |
| Description |
30 IN WALL MNT,CABT,FLR STAND KIT 2PC |
| Accessory Type |
Leg Kit |
| Approvals |
CE, CSA, cUL, EN, IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |