Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UUX001686
SPC CONV UL TYPE 1 KIT, FRAME 1
MFG Item Number
UUX001686
This item cannot be canceled or returned
Description
SPC CONV UL TYPE 1 KIT, FRAME 1
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
UUX001686 |
| Description |
SPC CONV UL TYPE 1 KIT, FRAME 1 |
| Accessory Type |
Adapter Kit |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |