UV-0112
Dwyer Instruments Flow Control, UV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UV-0112

Dwyer Instruments Flow Control, UV Series

UV-0112

Dwyer Instruments Flow Control, UV Series
Ultra View Flowmeter Range .25-2.5
MFG Item Number
UV-0112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, UV Series
Item #
UV-0112
Ultra View Flowmeter Range .25-2.5

UV Series Information

Specifications

Specifications
Manufacturer Part Number UV-0112
Manufacturer Dwyer Instruments
Product Series UV
Family Series Dwyer Instruments Flow Control, UV Series
Description Ultra View Flowmeter Range .25-2.5 GPM And 1-9.3 LPM Water
Material Polysulfone
Sensor Type Liquid
Flow Range 0.25-2.5 gpm
Port Size 1 "
Port Style NPT Male
Output Local Display
Accuracy 2 %
Maximum Pressure 150 psi
Net Weight 1.25 lbs
Gross Weight 1.25 lbs