UV-4112
Dwyer Instruments Flow Control, UV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UV-4112

Dwyer Instruments Flow Control, UV Series

UV-4112

Dwyer Instruments Flow Control, UV Series
30GPM/112LPM Wtr Fm
MFG Item Number
UV-4112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, UV Series
Item #
UV-4112
30GPM/112LPM Wtr Fm

UV Series Information

Specifications

Specifications
Manufacturer Part Number UV-4112
Manufacturer Dwyer Instruments
Product Series UV
Family Series Dwyer Instruments Flow Control, UV Series
Description 30GPM/112LPM Wtr Fm
Material Polysulfone
Sensor Type Liquid
Flow Range 3-30 gpm
Port Size 1 "
Port Style NPT Male
Output Local Display
Accuracy 2 %
Maximum Pressure 150 psi
Net Weight 1.45 lbs
Gross Weight 1.45 lbs