UV-5112
Dwyer Instruments Flow Control, UV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UV-5112

Dwyer Instruments Flow Control, UV Series

UV-5112

Dwyer Instruments Flow Control, UV Series
40GPM/150LPM Wtr Fm
MFG Item Number
UV-5112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, UV Series
Item #
UV-5112
40GPM/150LPM Wtr Fm

UV Series Information

Specifications

Specifications
Manufacturer Part Number UV-5112
Manufacturer Dwyer Instruments
Product Series UV
Family Series Dwyer Instruments Flow Control, UV Series
Description 40GPM/150LPM Wtr Fm
Material Polysulfone
Sensor Type Liquid
Flow Range 4-40 gpm
Port Size 1 "
Port Style NPT Male
Output Local Display
Accuracy 2 %
Maximum Pressure 150 psi
Net Weight 1.55 lbs
Gross Weight 1.55 lbs