Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UWR-0638
Cable, USB, 10ft, PC To Cosmos Drive
This item cannot be canceled or returned
Description
Cable, USB, 10ft, PC To Cosmos Drive
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
UWR-0638 |
| Description |
Cable, USB, 10ft, PC To Cosmos Drive |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP00, IP20 |
| Approvals |
cUL, UL |
| Comments |
3.048 Meters |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |