Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UWR01516-C
USB Cable, USB Mini-B To USB Type-C
MFG Item Number
UWR01516-C
This item cannot be canceled or returned
Description
USB Cable, USB Mini-B To USB Type-C
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
UWR01516-C |
| Description |
USB Cable, USB Mini-B To USB Type-C On-The-Go (OTG), 3 Meter, For FP605, GA500 & GA800 Drives |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP20 |
| Approvals |
CE, cUL, EAC, KC, RCM, UL |
| Comments |
1.8 Meters |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.115 lbs |
UWR01516-C
Yaskawa Drives