UWZ48-120U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UWZ48-120U

Intermatic Timers, UWZ Series

UWZ48-120U

Intermatic Timers, UWZ Series
AC Hour Meters Surface Mount, Screw
MFG Item Number
UWZ48-120U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, UWZ Series
Item #
UWZ48-120U
AC Hour Meters Surface Mount, Screw

UWZ Series Information

Specifications

Specifications
Manufacturer Part Number UWZ48-120U
Manufacturer Intermatic
Product Series UWZ
Family Series Intermatic Timers, UWZ Series
Description AC Hour Meters Surface Mount, Screw Terminals, 120V, 60Hz
Voltage 120 VAC, 24 VAC, 240 VAC
Mounting Surface
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Analog
Termination Screw Terminals
Protection Rating IP20
Approvals CE, CSA, UR
Comments 60 Operating Frequency
Net Weight 0.135 lbs
Gross Weight 0.215 lbs