Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UWZ48E-120
AC HOUR METER,120V,FLUSH MOUNT
MFG Item Number
UWZ48E-120
This item cannot be canceled or returned
Description
AC HOUR METER,120V,FLUSH MOUNT
Specifications
Specifications
| Manufacturer Part Number |
UWZ48E-120 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Timers |
| Description |
AC HOUR METER,120V,FLUSH MOUNT |
| Voltage |
120 VAC |
| Mounting |
Flush |
| Number of Digits |
7 Total - 2 Decimal |
| Time Format |
Hours |
| Display Type |
Mechanical |
| Termination |
Spade |
| Status Indicator |
No |
| Protection Rating |
IP20 |
| Approvals |
CSA |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
UWZ48E-120
Intermatic Timers