Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Timers, UWZ Series
UWZ48E-24U
Intermatic Timers, UWZ Series
AC Hour Meters Flush Mount, Combo
MFG Item Number
UWZ48E-24U
This item cannot be canceled or returned
Description
AC Hour Meters Flush Mount, Combo
Specifications
Specifications
| Manufacturer Part Number |
UWZ48E-24U |
| Manufacturer |
Intermatic |
| Product Series |
UWZ |
| Family Series |
Intermatic Timers, UWZ Series |
| Description |
AC Hour Meters Flush Mount, Combo Quick Connect & Screw Terminals, 24V, 60Hz |
| Voltage |
12 VAC, 120 VAC, 240 VAC |
| Mounting |
Flush |
| Number of Digits |
7 Total - 2 Decimal |
| Time Format |
Hours |
| Display Type |
Analog |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 1 |
| Protection Rating |
IP20 |
| Approvals |
CE, CSA, UR |
| Comments |
60 Operating Frequency |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
UWZ48E-24U
Intermatic Timers, UWZ Series