UWZ48V-120U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UWZ48V-120U

Intermatic Timers, UWZ Series

UWZ48V-120U

Intermatic Timers, UWZ Series
AC Hour Meters DIN Rail Mount,
MFG Item Number
UWZ48V-120U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, UWZ Series
Item #
UWZ48V-120U
AC Hour Meters DIN Rail Mount,

UWZ Series Information

Specifications

Specifications
Manufacturer Part Number UWZ48V-120U
Manufacturer Intermatic
Product Series UWZ
Family Series Intermatic Timers, UWZ Series
Description AC Hour Meters DIN Rail Mount, Screw Terminals, 120V, 60Hz
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting DIN Rail
Maximum Time Preset 99,999.99 Hrs
Time Format Hours
Display Type Mechanical
Status Indicator No
Protection Rating IP20
Approvals CE;cURus;cCSAus
Net Weight 0.135 lbs
Gross Weight 0.2 lbs