Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UWZ48V-24U

Intermatic Timers

UWZ48V-24U

Intermatic Timers
AC Hour Meters DIN Rail Mount,
MFG Item Number
UWZ48V-24U
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
UWZ48V-24U
AC Hour Meters DIN Rail Mount,

Series Information

Specifications

Specifications
Manufacturer Part Number UWZ48V-24U
Manufacturer Intermatic
Family Series Intermatic Timers
Description AC Hour Meters DIN Rail Mount, Screw Terminals, 24V, 60Hz
Voltage 24 VAC
Time Format Hours
Display Type Analog
Termination Spade
Protection Rating IP20
Resettable No
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.21 lbs