UZ6-F10
IDEC Audible Signaling Devices, UZ6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UZ6-F10

IDEC Audible Signaling Devices, UZ6 Series

UZ6-F10

IDEC Audible Signaling Devices, UZ6 Series
FLICKER UNIT 16MM 12/24V DC FOR
MFG Item Number
UZ6-F10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, UZ6 Series
Item #
UZ6-F10
FLICKER UNIT 16MM 12/24V DC FOR

UZ6 Series Information

Specifications

Specifications
Manufacturer Part Number UZ6-F10
Manufacturer IDEC
Product Series UZ6
Family Series IDEC Audible Signaling Devices, UZ6 Series
Description FLICKER UNIT 16MM 12/24V DC FOR UZ6-11/12
Accessory Type Buzzer Element
For Use With 16 mm Buzzer
Voltage 12 VDC, 24 VDC
Explosion Proof No
Hazardous Location Yes
Mounting Panel
Current Rating 0.03 A
Net Weight 0 lbs
Gross Weight 0 lbs