Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UZB12.071 Puls Power Supplies, U Series, Battery Replacement for UZK12.071
MFG Item Number
UZB12.071
UZB12.071 Puls Power Supplies, U Series, Battery Replacement for UZK12.071
MFG Item Number
UZB12.071
This item cannot be canceled or returned
Description
Battery Replacement for UZK12.071
- Selectable Buffer Time Limiter
- Electronically Overload and Short Circuit Protection
- 50% Power Reserves
Specifications
Specifications
| Family Series |
Puls Power Supplies, U Series |
| Manufacturer |
Puls |
| Product Series |
U |
| Manufacturer Part Number |
UZB12.071 |
| Description |
Battery Replacement for UZK12.071 |
| Type |
Power Supply |
| Approvals |
UL |
| Net Weight |
4.925 lbs |
| Gross Weight |
6.6138 lbs |
UZB12.071
Puls Power Supplies, U Series