Panduit Panel & Computer Interface Cables, PanZone Series
Description
The PanZone TX6A 10Gig Cat 6A UTP Zone Cord is a 100-Foot, Blue cable assembly that is constructed of 23 AWG, shielded, twisted pair, solid, CMP cable with a high-performance TX6A 10Gig modular plug on one end and a TX6A 10Gig Black Jack Module on the
Cable Type
Cat 6a
Connection Type
UTP
Connection Configuration
Male to Male
Length
100 '
Shielding
No
Plenum Rated
Yes
Strain Relief
Yes
Color
Black
Approvals
IEC, UL
Net Weight
3.7528 lbs
Gross Weight
3.7528 lbs
Added to cart
UZJPBU100BL
Panduit Panel & Computer Interface Cables, PanZone Series