Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UZK12.072 Puls Power Supplies, U Series, Battery with Mounting Kit,
MFG Item Number
UZK12.072
UZK12.072 Puls Power Supplies, U Series, Battery with Mounting Kit,
MFG Item Number
UZK12.072
This item cannot be canceled or returned
Description
Battery with Mounting Kit,
- Selectable Buffer Time Limiter
- Electronically Overload and Short Circuit Protection
- 50% Power Reserves
Specifications
Specifications
| Family Series |
Puls Power Supplies, U Series |
| Manufacturer |
Puls |
| Product Series |
U |
| Manufacturer Part Number |
UZK12.072 |
| Description |
Battery with Mounting Kit, For DC-UPS, 12V, 7Ah with 2M Cables |
| Type |
Power Supply |
| Approvals |
UL |
| Net Weight |
6.6 lbs |
| Gross Weight |
7.716 lbs |
UZK12.072
Puls Power Supplies, U Series