Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UZK12.261 Puls Power Supplies, U Series, BATTERY MODULE WITH BATTERY
MFG Item Number
UZK12.261
UZK12.261 Puls Power Supplies, U Series, BATTERY MODULE WITH BATTERY
MFG Item Number
UZK12.261
Description
BATTERY MODULE WITH BATTERY
- Selectable Buffer Time Limiter
- Electronically Overload and Short Circuit Protection
- 50% Power Reserves
Specifications
Specifications
| Family Series |
Puls Power Supplies, U Series |
| Manufacturer |
Puls |
| Product Series |
U |
| Manufacturer Part Number |
UZK12.261 |
| Description |
BATTERY MODULE WITH BATTERY 12V, 26Ah |
| Type |
Power Supply |
| Approvals |
UL |
| Net Weight |
22.655 lbs |
| Gross Weight |
23.1481 lbs |
UZK12.261
Puls Power Supplies, U Series