Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UZK24.071 Puls Power Supplies, U Series, Battery with Mounting Kit, For
MFG Item Number
UZK24.071
UZK24.071 Puls Power Supplies, U Series, Battery with Mounting Kit, For
MFG Item Number
UZK24.071
This item cannot be canceled or returned
Description
Battery with Mounting Kit, For
- Selectable Buffer Time Limiter
- Electronically Overload and Short Circuit Protection
- 50% Power Reserves
Specifications
Specifications
| Family Series |
Puls Power Supplies, U Series |
| Manufacturer |
Puls |
| Product Series |
U |
| Manufacturer Part Number |
UZK24.071 |
| Description |
Battery with Mounting Kit, For DC-UPS, 24V, 7Ah |
| Type |
Power Supply |
| Approvals |
UL |
| Net Weight |
11.85 lbs |
| Gross Weight |
13.2275 lbs |
UZK24.071
Puls Power Supplies, U Series