Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UZO12.26 Puls Power Supplies, U Series, BATTERY MODULE WITHOUT BATTERY
UZO12.26 Puls Power Supplies, U Series, BATTERY MODULE WITHOUT BATTERY
This item cannot be canceled or returned
Description
BATTERY MODULE WITHOUT BATTERY
- Selectable Buffer Time Limiter
- Electronically Overload and Short Circuit Protection
- 50% Power Reserves
Specifications
Specifications
| Family Series |
Puls Power Supplies, U Series |
| Manufacturer |
Puls |
| Product Series |
U |
| Manufacturer Part Number |
UZO12.26 |
| Description |
BATTERY MODULE WITHOUT BATTERY 12V, 26Ah |
| Type |
Power Supply |
| Net Weight |
0 lbs |
| Gross Weight |
2.2046 lbs |
UZO12.26
Puls Power Supplies, U Series